Menu Search
HAMMOND MANUFACTURING #511-0900

Instrument Enclosure, 3.63 in. W x 2.75 in. H x 7.00 in. D

SKU # 62398096534 Manufacturer Series: Series 511
RoHS Compliant
Type: Electronic Instrument Enclosure
Material: Steel
Finish: Powder Coated Gray
Material Thickness: 18 Gauge
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.75 in.
Width: 3.63 in.
Depth: 7 in.