Menu Search
HAMMOND MANUFACTURING #1590BBS

Instrument Enclosure, 3.7 in. W x 1.5 in. H x 4.7 in. D

SKU # 62398002621 Manufacturer Series: 1590
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.5 in.
Width: 3.7 in.
Depth: 4.7 in.