Menu Search
HAMMOND MANUFACTURING #1590BBSFBK

Instrument Enclosure, 3.7 in. W x 1.5 in. H x 4.7 in. D

SKU # 62398040052 Manufacturer Series: 1590
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Black
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.5 in.
Width: 3.7 in.
Depth: 4.7 in.