Menu Search
HAMMOND MANUFACTURING #1590WCFBK

Instrument Enclosure, 3.70 in. W x 2.10 in. H x 4.72 in. D

SKU # 62398067727 Manufacturer Series: 1590
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Black
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.1 in.
Width: 3.7 in.
Depth: 4.72 in.