Menu Search
HAMMOND MANUFACTURING #1590WP1FLBK

Instrument Enclosure, 3.74 in. W x 2.24 in. H x 4.76 in. D

SKU # 62398067765 Manufacturer Series: 1590
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Black
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.24 in.
Width: 3.74 in.
Depth: 4.76 in.