Menu Search
HAMMOND MANUFACTURING #RM2015L

Instrument Enclosure, 3.94 in. W x 5.12 in. H x 2.76 in. D

SKU # 62398017919 Manufacturer Series: Series RM
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 5.12 in.
Width: 3.94 in.
Depth: 2.76 in.
Optional Panel: Panel Included