Menu Search
HAMMOND MANUFACTURING #1550M

Instrument Enclosure, 3.95 in. W x 1.23 in. H x 4.74 in. D

SKU # 62398005766 Manufacturer Series: 1550
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.23 in.
Width: 3.95 in.
Depth: 4.74 in.