Menu Search
HAMMOND MANUFACTURING #1550Z116BK

Instrument Enclosure, 3.95 in. W x 1.58 in. H x 6.32 in. D

SKU # 62398040437 Manufacturer Series: 1550Z
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Black Polyester Powder Paint
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.58 in.
Width: 3.95 in.
Depth: 6.32 in.
Mounting: Through Box - Blind Hole