Menu Search
HAMMOND MANUFACTURING #1454M

Instrument Enclosure, 3 in. W x 6 in. H x 4 in. D, Steel

SKU # 62398050480 Manufacturer Series: 1454
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Steel
Finish: Black
Material Thickness: 20 Gauge
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Textured Black
Height: 6 in.
Width: 3 in.
Depth: 4 in.
Optional Panel: Panel Included