Menu Search
HAMMOND MANUFACTURING #1454D

Instrument Enclosure, 4.00 in. W x 2.13 in. H x 5.88 in. D

SKU # 62398000036 Manufacturer Series: 1454
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Steel
Finish: Black
Material Thickness: 20 Gauge
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Textured Black
Height: 2.13 in.
Width: 4 in.
Depth: 5.88 in.
Optional Panel: Panel Included