Menu Search
HAMMOND MANUFACTURING #1598RCBK

Instrument Enclosure, 4.10 in. W x 2.04 in. H x 7.09 in. D

SKU # 62398079729 Manufacturer Series: 1598R
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Matte Textured Black (Outside), EMI/ RFI Copper Conductive Coated (Inside)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.04 in.
Width: 4.1 in.
Depth: 7.09 in.
Optional Panel: 1598PLC-AL