Menu Search
HAMMOND MANUFACTURING #MB181160

Instrument Enclosure, 4.33 in. W x 2.36 in. H x 7.40 in. D

SKU # 62398013552 Manufacturer Series: Series MB
RoHS Compliant
Type: Electronic Instrument Enclosure
Material: Polystyrene Plastic
Finish: Smooth Dark Gray (RAL 7012)
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Smooth Light Gray (RAL 7035)
Height: 2.36 in.
Width: 4.33 in.
Depth: 7.4 in.
Optional Panel: Panel Included