Menu Search
HAMMOND MANUFACTURING #1590R1

Instrument Enclosure, 4.37 in. W x 2.24 in. H x 7.55 in. D

SKU # 62398099859 Manufacturer Series: 1590
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.24 in.
Width: 4.37 in.
Depth: 7.55 in.