Menu Search
HAMMOND MANUFACTURING #1590QBK

Instrument Enclosure, 4.7 in. W x 1.1 in. H x 4.7 in. D

SKU # 62398058149 Manufacturer Series: 1590
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Black
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.1 in.
Width: 4.7 in.
Depth: 4.7 in.