Menu Search
HAMMOND MANUFACTURING #R196-122-000

Instrument Enclosure, 4.72 in. W x 3.23 in. H x 8.66 in. D

SKU # 62398002323 Manufacturer Series: aluPLUS R196
RoHS Compliant
Type: Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Textured Polyester Powder Coated Light Gray (RAL 7035)
Material Specification: Die-Cast
Cover Latching: Screw
Cover Type: Shallow
Height: 3.23 in.
Width: 4.72 in.
Depth: 8.66 in.