Menu Search
HAMMOND MANUFACTURING #1590WEEBK

Instrument Enclosure, 4.73 in. W x 3.17 in. H x 7.88 in. D

SKU # 62398002550 Manufacturer Series: 1590
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Black
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.17 in.
Width: 4.73 in.
Depth: 7.88 in.