Menu Search
HAMMOND MANUFACTURING #1550Z137BK

Instrument Enclosure, 4.76 in. W x 3.19 in. H x 4.76 in. D

SKU # 62398040445 Manufacturer Series: 1550Z
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Black Polyester Powder Paint
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.19 in.
Width: 4.76 in.
Depth: 4.76 in.
Mounting: Through Box - Blind Hole