Menu Search
HAMMOND MANUFACTURING #1550FBK

Instrument Enclosure, 4.76 in. W x 3.98 in. H x 6.73 in. D

SKU # 62398005771 Manufacturer Series: 1550
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Satin Black Polyester Powder Paint
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.98 in.
Width: 4.76 in.
Depth: 6.73 in.