Menu Search
HAMMOND MANUFACTURING #1590WXBK

Instrument Enclosure, 4.77 in. W x 2.06 in. H x 5.72 in. D

SKU # 62398003606 Manufacturer Series: 1590
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Black
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.06 in.
Width: 4.77 in.
Depth: 5.72 in.