Menu Search
HAMMOND MANUFACTURING #1458VA3

Instrument Enclosure, 4 in. W x 3 in. H x 4 in. D, Steel

SKU # 62398030600 Manufacturer Series: 1458
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Steel
Finish: Powder Coated Satin Black (RAL 9011)
Material Thickness: 18 Gauge
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3 in.
Width: 4 in.
Depth: 4 in.
Optional Panel: Panel Included