The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #1458VB4B

Instrument Enclosure, 4 in. W x 4 in. H x 6 in. D, Steel

SKU # 62398030603 Manufacturer Series: 1458
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: Steel
Finish: Powder Coated Satin Gulf Blue (RAL 5021)
Material Thickness: 18 Gauge
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 4 in.
Width: 4 in.
Depth: 6 in.
Optional Panel: Panel Included