You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1598RABK

Instrument Enclosure, 5.3 in. W x 2.0 in. H x 7.9 in. D

SKU # 62398079649 Manufacturer Series: 1598R
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Matte Textured Black (Outside), EMI/ RFI Copper Conductive Coated (Inside)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2 in.
Width: 5.3 in.
Depth: 7.9 in.
Optional Panel: 1598PLA-AL