Menu Search
HAMMOND MANUFACTURING #1598BSGYPBK

Instrument Enclosure, 5.31 in. W x 1.96 in. H x 5.28 in. D

SKU # 62398032303 Manufacturer Series: 1598
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.96 in.
Width: 5.31 in.
Depth: 5.28 in.
Optional Panel: 1598PLBBK