Menu Search
HAMMOND MANUFACTURING #R191-072-000

Instrument Enclosure, 5.51 in. W x 1.97 in. H x 2.76 in. D

SKU # 62398062569 Manufacturer Series: aluCASE R191
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Textured Polyester Powder Coated Gray (RAL 7040)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Shallow
Height: 1.97 in.
Width: 5.51 in.
Depth: 2.76 in.
Mounting: Internal Holes