Menu Search
HAMMOND MANUFACTURING #1550G

Instrument Enclosure, 5.75 in. W x 2.01 in. H x 8.74 in. D

SKU # 62398005742 Manufacturer Series: 1550
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.01 in.
Width: 5.75 in.
Depth: 8.74 in.