Menu Search
HAMMOND MANUFACTURING #1550Z124

Instrument Enclosure, 5.77 in. W x 1.97 in. H x 8.76 in. D

SKU # 62398040442 Manufacturer Series: 1550Z
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.97 in.
Width: 5.77 in.
Depth: 8.76 in.
Mounting: Through Box - Blind Hole