Menu Search
HAMMOND MANUFACTURING #1454E

Instrument Enclosure, 5 in. W x 2 in. H x 4 in. D, Steel

SKU # 62398050410 Manufacturer Series: 1454
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: Steel
Finish: Black
Material Thickness: 20 Gauge
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Textured Black
Height: 2 in.
Width: 5 in.
Depth: 4 in.
Optional Panel: Panel Included