Menu Search
HAMMOND MANUFACTURING #1598BBBK

Instrument Enclosure, 6.06 in. W x 1.42 in. H x 7.05 in. D

SKU # 62398079141 Manufacturer Series: 1598
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.42 in.
Width: 6.06 in.
Depth: 7.05 in.
Optional Panel: 1598PLBBBK