Menu Search
HAMMOND MANUFACTURING #1598RBBBK

Instrument Enclosure, 6.06 in. W x 1.42 in. H x 7.05 in. D

SKU # 62398079671 Manufacturer Series: 1598R
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Matte Textured Black (Outside), EMI/ RFI Copper Conductive Coated (Inside)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.42 in.
Width: 6.06 in.
Depth: 7.05 in.
Optional Panel: 1598PLBB-AL