You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1598FSGYPBK

Instrument Enclosure, 6.30 in. W x 1.58 in. H x 9.84 in. D

SKU # 62398032308 Manufacturer Series: 1598
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.58 in.
Width: 6.3 in.
Depth: 9.84 in.
Optional Panel: 1598PLFBK