Menu Search
HAMMOND MANUFACTURING #1598RGBK

Instrument Enclosure, 6.30 in. W x 3.00 in. H x 9.84 in. D

SKU # 62398079749 Manufacturer Series: 1598R
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Matte Textured Black (Outside), EMI/ RFI Copper Conductive Coated (Inside)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3 in.
Width: 6.3 in.
Depth: 9.84 in.
Optional Panel: 1598PLG-AL