Menu Search
HAMMOND MANUFACTURING #1598EGY

Instrument Enclosure, 6.30 in. W x 3.38 in. H x 6.30 in. D

SKU # 62398079626 Manufacturer Series: 1598
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.38 in.
Width: 6.3 in.
Depth: 6.3 in.
Optional Panel: 1598PLE-AL