Menu Search
HAMMOND MANUFACTURING #RM2095L

Instrument Enclosure, 7.09 in. W x 9.84 in. H x 3.94 in. D

SKU # 62398017925 Manufacturer Series: Series RM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 9.84 in.
Width: 7.09 in.
Depth: 3.94 in.
Optional Panel: Panel Included