Menu Search
HAMMOND MANUFACTURING #1402FV

Instrument Enclosure, 7.1 in. W x 10.3 in. H x 3.1 in. D

SKU # 62398008550 Manufacturer Series: 1402
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Gray (RAL 7032)
Material Thickness: 12 Gauge
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 10.3 in.
Width: 7.1 in.
Depth: 3.1 in.
Optional Panel: Panel Included