You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
HAMMOND MANUFACTURING #1402BV

Instrument Enclosure, 7.1 in. W x 4.9 in. H x 2.4 in. D

SKU # 62398008510 Manufacturer Series: 1402
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Gray (RAL 7032)
Material Thickness: 12 Gauge
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 4.9 in.
Width: 7.1 in.
Depth: 2.4 in.
Optional Panel: Panel Included