Menu Search
HAMMOND MANUFACTURING #1598HBK

Instrument Enclosure, 7.87 in. W x 1.58 in. H x 11.02 in. D

SKU # 62398079638 Manufacturer Series: 1598
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.58 in.
Width: 7.87 in.
Depth: 11.02 in.
Optional Panel: 1598PLHBK