Menu Search
HAMMOND MANUFACTURING #R190-170-000

Instrument Enclosure, 7.87 in. W x 2.36 in. H x 6.69 in. D

SKU # 62398080945 Manufacturer Series: aluCASE R190
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Textured Polyester Powder Coated Gray (RAL 7040)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Shallow
Height: 2.36 in.
Width: 7.87 in.
Depth: 6.69 in.
Mounting: Internal Holes