You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1598JBK

Instrument Enclosure, 7.87 in. W x 3.00 in. H x 11.02 in. D

SKU # 62398079644 Manufacturer Series: 1598
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3 in.
Width: 7.87 in.
Depth: 11.02 in.
Optional Panel: 1598PLJ-AL