Menu Search
HAMMOND MANUFACTURING #1598DSGY

Instrument Enclosure, 8.11 in. W x 2.52 in. H x 7.09 in. D

SKU # 62398079585 Manufacturer Series: 1598
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.52 in.
Width: 8.11 in.
Depth: 7.09 in.
Optional Panel: 1598PLD-AL