Menu Search
HAMMOND MANUFACTURING #1452PG9

Instrument Enclosure, 8.9 in. W x 10.5 in. H x 17.5 in. D

SKU # 62398050390 Manufacturer Series: 1452
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: Steel
Finish: Gray
Material Thickness: 20 Gauge (Cover), 18 Gauge (Base/Frame)
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 10.5 in.
Width: 8.9 in.
Depth: 17.5 in.
Optional Panel: Panel Included