Menu Search
HAMMOND MANUFACTURING #1458D3

Instrument Enclosure, 8 in. W x 3 in. H x 8 in. D, Steel

SKU # 62398052940 Manufacturer Series: 1458
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Enclosure
Material: Steel
Finish: Powder Coated Satin Black (RAL 9011)
Material Thickness: 18 Gauge
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3 in.
Width: 8 in.
Depth: 8 in.
Optional Panel: Panel Included