Menu Search
HAMMOND MANUFACTURING #1426V

Instrument Enclosure, 8 in. W x 4 in. H x 12 in. D, Steel

SKU # 62398049150 Manufacturer Series: 1426
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Steel
Finish: Off White
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 4 in.
Width: 8 in.
Depth: 12 in.
Optional Panel: Panel Included