Menu Search
HAMMOND MANUFACTURING #1458VD5B

Instrument Enclosure, 8 in. W x 5 in. H x 8 in. D, Steel

SKU # 62398030613 Manufacturer Series: 1458
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Steel
Finish: Powder Coated Satin Gulf Blue (RAL 5021)
Material Thickness: 18 Gauge
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 5 in.
Width: 8 in.
Depth: 8 in.
Optional Panel: Panel Included