Menu Search
HAMMOND MANUFACTURING #1590BSLG

Instrument Stomp Box Enclosure, 2.38 in. W x 1.50 in. H

SKU # 62398002632 Manufacturer Series: 1590-STOMP
RoHS Compliant
Type: Wall Mount Electronic Instrument Stomp Box Enclosure
Material: Aluminum
Finish: Light Gray (RAL 7035)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.5 in.
Width: 2.38 in.
Depth: 4.4 in.