You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1590BB2GR

Instrument Stomp Box Enclosure, 3.70 in. W x 1.33 in. H

SKU # 62398081029 Manufacturer Series: 1590-STOMP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Electronic Instrument Stomp Box Enclosure
Material: Aluminum
Finish: Green (RAL 6024)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.33 in.
Width: 3.7 in.
Depth: 4.7 in.