Menu Search
HAMMOND MANUFACTURING #1590BB2YL

Instrument Stomp Box Enclosure, 3.70 in. W x 1.33 in. H

SKU # 62398081034 Manufacturer Series: 1590-STOMP
RoHS Compliant
Type: Wall Mount Electronic Instrument Stomp Box Enclosure
Material: Aluminum
Finish: Yellow (RAL 1021)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.33 in.
Width: 3.7 in.
Depth: 4.7 in.