(0)

HAMMOND MANUFACTURING #EJ16106

Junction Box; Steel; HxWxD: 16 x 10 x 6 in.

SKU: 62398035785
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Junction Box
NEMA: 3R, 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Continuous Hinge
Height: 16 in.
Width: 10 in.
Depth: 6 in.
Height - mm: 406.4mm
Width - mm: 254mm
Depth - mm: 152.4mm
Mounting: Bracket
Manufacturer Series: Eclipse Junior
Description
Wall Mount Enclosures: Type - Junction Box; NEMA - 3R, 4, 12, 13; Material - Steel; Finish - Gray; Material Thickness - 16 Gauge; Cover Latching - Latch, 1/4 Turn Slot; Cover Type - Continuous Hinge; Height - In - 16.00; Width - In - 10.00; Depth - in - 6.00; Height - mm - 406.4; Width - mm - 254.0; Depth - mm - 152.4; Mounting - Bracket; Additional Information - Panel Size: 14.75 in. H x 8.88 in. W; Manufacturer Series - Eclipse Junior
Additional Info: Panel Size: 14.75 in. H x 8.88 in. W