Menu Search
HAMMOND MANUFACTURING #1551KFLGY

Miniature Hand Held Enclosure, 1.58 in. W x 0.79 in. H

SKU # 62398058335 Manufacturer Series: 1551
RoHS Compliant
Type: Miniature Hand Held Enclosure
Material: ABS Plastic
Finish: Satin Textured Light Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.79 in.
Width: 1.58 in.
Depth: 3.15 in.