The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #1551PFLGY

Miniature Hand Held Enclosure, 1.58 in. W x 0.79 in. H

SKU # 62398058300 Manufacturer Series: 1551
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Hand Held Enclosure
Material: ABS Plastic
Finish: Satin Textured Light Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.79 in.
Width: 1.58 in.
Depth: 1.58 in.