Menu Search
HAMMOND MANUFACTURING #1551RFLGY

Miniature Hand Held Enclosure, 1.97 in. W x 0.79 in. H

SKU # 62398058304 Manufacturer Series: 1551
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Hand Held Enclosure
Material: ABS Plastic
Finish: Satin Textured Light Gray
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.79 in.
Width: 1.97 in.
Depth: 1.97 in.